Zoro Homepage

Pro Odor Eliminator 32 oz Trigger

  • Mfr # 710100601032

  • Zoro # G411494914


product price: $22.29
/ea

Key Features

Fragrance
Citrus
Color
Turquoise
Cleaner Chemical Product Grouping
Odor Eliminators
Container Size
32 oz
Net Weight
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710100601032
Zoro #
G411494914
UPC #
043318006388
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Fragrance
Citrus
Color
Turquoise
Cleaner Chemical Product Grouping
Odor Eliminators
Item
Odor Eliminator
Net Weight
32 oz
Features
Designed for Use Around Landscaping, Long Lasting Formula Keeps Area Smelling Fresh, Neutralizes Odors Using Advanced Natural Enzymes, Professional and Commercial Grade
Standards
OSHA HCS 2012
VOC Content
0.3%
Container Type
Trigger Spray Bottle
Primary Chemical
Water
NSF Rating
Not Rated
Surfaces for Use On
Air

Description

Odor Eliminator, Odor Eliminators, Fragrance Citrus, Container Type Trigger Spray Bottle, Container Size 32 oz, Air Freshener Form Liquid, Turquoise, Air, Water, Ready to Use/Concentrated Concentrated, Features Designed for Use Around Landscaping, Long Lasting Formula Keeps Area Smelling Fresh, Neutralizes Odors Using Advanced Natural Enzymes, Professional and Commercial Grade, Net Weight 32 oz, NSF Rating Not Rated, Product Series Simple Green(R) Pro, Standards OSHA HCS 2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.