Pro Series Max Automotive Cleaner/Degreaser, 55 gal Drum
Mfr # 0200000143004
Zoro # G912476235
product price: $661.99
/eaKey Features
Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
486 lb
Green Environmental Attribute
Meets SCAQMD Requirements
Features
Ammonia-Free, Non-Abrasive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0200000143004
Zoro #
G912476235
UPC #
043318430046
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
486 lb
Green Environmental Attribute
Meets SCAQMD Requirements
Container Type
Drum
Features
Ammonia-Free, Non-Abrasive
Specific Gravity
1.00 to 1.01
Removes
Asphalt, Brake Dust, Grease, Grime, Oil
Boiling Point
210 Degrees F
Freezing Point
32 Degrees F
Standards
VOC Compliant
Flash Point
212 Degrees F
Series
Pro Series Max
Item
Automotive Cleaner/Degreaser
Biodegradable
Biodegradable
Minimum pH Level
9.5
Butyl-Free
Contains Butyl
Maximum pH Level
11.5
VOC Content Weight Percentage
0.5 %
Product Form
Liquid
Cleaner Type
Automotive Cleaner and Degreaser
Flammability
Nonflammable
Base Type
Water
Description
Automotive Cleaner/Degreaser, Base Type Water, Container Type Drum, Container Size 55 gal, Net Weight 486 lb, Product Form Liquid, Boiling Point 210 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards VOC Compliant, VOC Content Weight Percentage 0.5 Percent, Biodegradable Biodegradable, Cleaner Application Automotive Vehicles, Engines, Floors, Motorcycles, RVs, Equipment and Machinery, Trailers
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.