Safety Towel Multipurpose Wipes, 10" x 12", 75 Wipes

  • Mfr # 3810000613351

  • Zoro # G4973297


product price: $15.89
/ea

Key Features

Material
Polypropylene
Color
White
Sheet Size
12 in x 10 in
Container Type
Canister
Number of Sheets
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3810000613351
Zoro #
G4973297
UPC #
043318000119
Country of Origin
United States

Dimensions

Sheet Size
12 in x 10 in
Container Size
75 ct
Sheet Width
10 in
Sheet Length
12 in

Details

Item
All Purpose Cleaning Wipes
Material
Polypropylene
Color
White
Container Type
Canister
Number of Sheets
75
Fragrance
Unscented
Wipes per Container
75
Wipes Application
All Purpose Cleaning
Primary Chemical
None
Wet Contact Time
No Efficacy
Cleaner Chemical Product Grouping
Cleaning Wipes
Standards
NSF Rated
Includes Chemical
None
Cleaner Form
Wipes
Application
All Purpose Cleaning
Formula
Non-Citrus, Non-Toxic
Packaging Type
Canister
NSF Rating
A1, A4, A8, C1
Biodegradable
No

Description

Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 75 ct, Container Type Canister, Sheet Size 12 in x 10 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application All Purpose Cleaning, Biodegradable No, Color White, Disposable/ Reusable Disposable, Formula Non-Citrus, Non-Toxic, Material Polypropylene, NSF Rating A1, A4, A8, C1, Sheet Length 12 in, Sheet Width 10 in, Standards NSF Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.