Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Green Simple Green Carpet Cleaner Concentrate, 1 ga. 0510000615128

Simple Green Carpet Cleaner Concentrate, 1 ga. (Discontinued)

  • Mfr # 0510000615128
  • Zoro # G3551843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0510000615128
Zoro #
G3551843
UPC #
043318151286
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
1:10 to 1:21
pH
6.85 to 8.0
Removes
Dirt, Food, Grime, Oily Soils
For Use With
Carpet
Container Type
Jug
Standards
CRI Certified
Fragrance
Unscented
Flash Point
Greater Than 200 Degrees F
Biodegradable
Yes
Low Foaming
Yes
Product Series
No Series
Rinse Required
No
Maximum RTU Yield per Container
22 gal
Cleaner Type
Carpet Cleaner
Cleaner Form
Liquid
Minimum RTU Yield per Container
11 gal
Nonflammable
Yes
Product Label
Carpet Cleaner
Base Formula
Water Based
Surfaces for Use On
Carpet
pH Value
Neutral
pH Level
6.9 to 8

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Unscented, Product Label Carpet Cleaner, Standards CRI, Base Formula Water Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum RTU Yield per Container 22 gal, Minimum RTU Yield per Container 11 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.