Zoro Homepage
This item is Discontinued.
Simple Green Simple Green Hand Cleaner Gel, 5 oz. 0910201242150

Simple Green Hand Cleaner Gel, 5 oz. (Discontinued)

  • Mfr # 0910201242150
  • Zoro # G6063565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0910201242150
Zoro #
G6063565
UPC #
043318000355
Country of Origin
United States

Dimensions

Size
5 oz

Details

Item
Hand Cleaner
Hygiene Series
None
Hygiene Form
Gel
Packaging Type
Case
Formula
Gel
Fragrance
Sassafras
Hygiene Properties
None
Requires Dispenser
No
Color
Green
Industry Type
Healthcare
Application
Dirts, Grease Removal, Industrial Soils
Form
Gel
Refill Type
No Refill

Description

Hand Cleaner, Color Green, Form Gel, Fragrance Sassafras, Hygiene Properties None, Formula Gel, Requires Dispenser No, Application Dirts, Grease Removal, Industrial Soils, Individually Wrapped Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.