Shop SIMPLE SPACES
See all product information
Create Account
3018 Push Broom, 18 in L Trim, 56-1/8 in L, Threaded, Plastic Handle, Black
- Mfr # 92000
- Zoro # G123565117
product price:Â
$
36.49
/ea
Key Features
Handle Connection Type
Threaded
Broom Handle Material
Plastic
Block Color
Black
Broom Handle Length
56-1/8 in
Block Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92000
- Zoro #
- G123565117
- UPC #
- 82269230183
- Country of Origin
- United States
- Handle Connection Type
- Threaded
- Broom Handle Material
- Plastic
- Block Color
- Black
Dimensions
- Broom Handle Length
- 56-1/8 in
- Block Width
- 54 in
Description
The Simple Space Push Broom has a 54 in handle with threaded tip, dual fibers, soft fibers for sweeping dirt and debris as well as stiff fibers for patios, driveways garages and decks. The bristles are made of natural palmyra and with recycled material.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.