
Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL
Mfr # 93410
Zoro # G307709573
product price: $31.55
/eaKey Features
Brush Type
Scrub Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93410
Zoro #
G307709573
UPC #
25881934107
Country of Origin
United States
Details
Brush Type
Scrub Brush
Description
Simple Spaces Deck Scrub Brush with Handle, Polypropylene Bristle, 3 in Trim Length, 10 in Brush Length, 10 in Brush Width, 54 in Handle, Hardwood Handle, 56 in Overall Length, Includes Bolt Connector
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.