Shop SIMPLE SPACES
See all product information
Create Account
Folding Chair, 15-5/8 in OAW, 21 in OAD, Steel Frame, White
- Mfr # CHR-017-1
- Zoro # G523565106
product price:Â
$
51.79
/ea
Sold in multiples of 4 for
$207.16
Key Features
Weight Capacity
224 lb
Seat Depth
1 in
Seat Height
15-5/8 in
Color
White
Type
Ventilated Fan Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHR-017-1
- Zoro #
- G523565106
- UPC #
- 45734997967
- Country of Origin
- China
- Weight Capacity
- 224 lb
- Color
- White
- Type
- Ventilated Fan Back
- Frame Material
- Steel
- Includes
- Double-Leg Support Rails
- Material
- Steel Plastic
Dimensions
- Seat Depth
- 1 in
- Seat Height
- 15-5/8 in
- Folding Size
- 17-1/2 in W x 3 in D x 41-3/4 in H
- Overall Width
- 15-5/8 in
- Overall Depth
- 21 in
Description
The Simple Space folding chair has a comfort and durable design, easy seating position, this folding chair is a great addition to every home or office, elegantly designed this chair will suit every decor.
Restrictions
WARNING:
This product can expose you to chemicals including 1,2,3-Trichloropropane,
which is known to the State of California to cause cancer, and Urofollitropin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.