Shop SIMPLE SPACES
See all product information
Create Account
Paper Towel Holder, 34 in Dia Rod, 12 in L Rod, Satin Nickel
- Mfr # L1070-26-02-M
- Zoro # G807581129
product price:Â
$
51.29
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Satin Nickel
Dispenser Depth
7.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1070-26-02-M
- Zoro #
- G807581129
- UPC #
- 45734936935
- Country of Origin
- Taiwan, Province of China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Satin Nickel
Dimensions
- Dispenser Depth
- 7.4 in
- Dispenser Width
- 6.22 in
- Dispenser Height
- 3.88 in
Description
You can keep paper towels handy with the stainless steel paper towel holder from Simple Spaces Standing on a weighted, circular base, this paper towel holder features a main column that accommodates an entire roll, while the short bar lets you tear off the required quantity of paper towel effortlessly Made from stainless steel for durability and lasting use, it features a simple design that seamlessly blends with all decor styles, bringing functionality and style to your kitchen, vanity or bathroom counters
Restrictions
WARNING:
This product can expose you to chemicals including 1,2,3-Trichloropropane,
which is known to the State of California to cause cancer, and Urofollitropin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.