Push Broom, 24 in Sweep Face, 3 in L Trim, Palmyra Bristle, 60 in L, Threaded with Brace
- Mfr # 93220
- Zoro # G923565041
product price:Â
$
75.19
/ea
Key Features
Block Material
Hardwood
Bristle Material
Palmyra
Broom Handle Length
60 in
Sweep Face
24 in
Includes
Steel Broom Brace and Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93220
- Zoro #
- G923565041
- UPC #
- 25881932202
- Country of Origin
- United States
- Block Material
- Hardwood
- Bristle Material
- Palmyra
- Sweep Face
- 24 in
- Includes
- Steel Broom Brace and Connector
- Broom Handle Material
- Steel
- Handle Connection Type
- Threaded with Brace
- Bristle Color
- Brown
Dimensions
- Broom Handle Length
- 60 in
Description
Clean up big jobs easily with this 24 in assembled outdoor push broom. The handle is steel threaded.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.