Shop SIMPLE SPACES
See all product information
Create Account
Push Broom, 3-1/4 in L Trim, 56-1/8 in L, Threaded, Metal Handle
- Mfr # 92010
- Zoro # G423565053
product price:Â
$
47.45
/ea
Key Features
Broom Handle Length
56-1/8 in
Handle Connection Type
Threaded
Block Width
24 in
Broom Handle Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92010
- Zoro #
- G423565053
- UPC #
- 25881920100
- Country of Origin
- United States
- Handle Connection Type
- Threaded
- Broom Handle Material
- Metal
Dimensions
- Broom Handle Length
- 56-1/8 in
- Block Width
- 24 in
Description
The Simple Space broom is the perfect 24 in smooth indoor push broom. The push broom has a 3-1/4 in stiff natural Palmyra bristles for sweeping up heavy dirt and debris. It has 54 in metal handle and designed for indoor use on smooth surfaces such as sealed concrete and sealed wood decks.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.