Shop SIMPLE SPACES
See all product information
Create Account
Shopping Cart, 24-3/8 in OAW, 39-1/2 in OAH, 1-Shelf, Steel Shelf, Black Shelf
- Mfr # TPG-G80023L
- Zoro # G023565064
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24-3/8 in
Number of Shelves
1
Overall Height
39-1/2 in
Load Capacity
154 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPG-G80023L
- Zoro #
- G023565064
- UPC #
- 45734990210
- Country of Origin
- China
- Number of Shelves
- 1
- Load Capacity
- 154 lb
Dimensions
- Overall Width
- 24-3/8 in
- Overall Height
- 39-1/2 in
Description
This lightweight and sturdy folding utility cart isn't just for shopping in groceries stores. The heavy-duty shopping cart makes for a more practical and efficient alternative to laundry baskets, grocery carts, tool storage and so much more to save you time, effect and energy for a more convenient life.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.