Shower Caddy, 3-Shelf, Steel, 10 in OAW, 27-3/4 in OAH, 4-1/4 in OAD, 10 lb
- Mfr # SS-5786-CH-3L
- Zoro # G223565048
product price:Â
$
22.39
/ea
Key Features
Overall Depth
4-1/4 in
Weight Capacity
10 lb
Color
Silver
Mounting Type
Wall Mount
Overall Height
27-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-5786-CH-3L
- Zoro #
- G223565048
- UPC #
- 45734990951
- Country of Origin
- China
Dimensions
- Overall Depth
- 4-1/4 in
- Overall Height
- 27-3/4 in
- Overall Width
- 10 in
Details
- Weight Capacity
- 10 lb
- Color
- Silver
- Mounting Type
- Wall Mount
- Material
- Steel
- For Use With
- Bathroom
- Number of Shelves
- 3
Description
This is much cooler than the typical plastic shower caddies that you usually see gracing the showers of friends, this caddy is Ideally designed to fit whatever it is that you need while bathing.
Restrictions
WARNING:
This product can expose you to chemicals including 1,2,3-Trichloropropane,
which is known to the State of California to cause cancer, and Urofollitropin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.