Shop SIMPLEHUMAN
See all product information
Create Account
1-1/8 gal Round Step-On Can, Black, Foot Pedal, Stainless Steel
- Mfr # CW2091
- Zoro # G813355660
product price:Â
$
35.00
/ea
Key Features
Container Capacity
1 gal
Container Shape
Round
Color
Black
Height
12 1/8 in
Lid Opening Mechanism
Foot Pedal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW2091
- Zoro #
- G813355660
- UPC #
- 838810025483
- Country of Origin
- Taiwan, Province of China
- Container Capacity
- 1 gal
- Item
- Step-On Can
- Container Shape
- Round
- Color
- Black
- Lid Opening Mechanism
- Foot Pedal
- Material
- Stainless Steel
- Finish
- Matte
- Includes
- Trial Pack of Bags
- Features
- Lid Shox Technology, Quiet and Controlled Lid
- Container Mounting Style
- Free-Standing
- Mobility
- Stationary
- Rigid Liner Material
- Plastic
- Location
- Indoor
- Container Product Grouping
- Step Can
- Lid Connection
- Hinged
- Lid Type
- Flat
- Number of Wheels
- 0
- Compatible Manufacturer Lid Part Number
- Lid Attached
- Includes Ashtray
- Ashtray Not Included
- Container Basic Material
- Metal
- Product Type
- Step-On Trash Container
- Container Material
- Stainless Steel
- Wire Color
- Black
Dimensions
- Height
- 12 1/8 in
- Overall Diameter
- 7 5/8 in
- Fits Chest Size
- Lid Shox Technology, Quiet and Controlled Lid
Description
Trash Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.