
10 Liter Profile Step Can, Brushed Stainless Steel with Plastic Lid
Mfr # CW1180
Zoro # G603548005
product price: $40.00
/eaKey Features
Container Capacity
10 L
Color
Brushed
Height
13.3 in
Overall Width
6.1 in
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW1180
Zoro #
G603548005
UPC #
838810004402
Country of Origin
China
Dimensions
Height
13.3 in
Overall Width
6.1 in
Length
13.2 in
Details
Container Capacity
10 L
Item
Step-On Can
Color
Brushed
Material
Stainless steel
Receptacle Container Style
Stainless Steel w/ Plastic Lid
Includes
Step can
Description
The simplehuman profile step can has a slim profile shape that makes it a great fit in a bathroom or under a desk. It has a durable steel pedal that is designed to last. And although it has a removable inner bucket that is grocery bag compatible, the code R custom fit liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.