
11-7/8 gal Rectangular Step-On Can, Silver, Foot Pedal, Stainless Steel, 15 7/8 in
Mfr # CW2080
Zoro # G810901716
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
11-7/8 gal
Container Shape
Rectangular
Color
Silver
Height
24 3/8 in
Overall Width
15 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW2080
Zoro #
G810901716
UPC #
838810023021
Country of Origin
Taiwan, Province of China
Dimensions
Height
24 3/8 in
Overall Width
15 7/8 in
Depth
21 1/2 in
Details
Container Capacity
11-7/8 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
Foot Pedal
Material
Stainless Steel
Finish
Brushed
Features
Lid Shox Technology, Lift Off Liner Rim, Liner Pocket, Quiet and Controlled Lid
Mobility
Stationary
Includes
Trial Pack of Bags, Odorsorb Pod Trial Pack
Container Mounting Style
Free-Standing
Container Product Grouping
Step Can
Lid Connection
Lift Up
Location
Indoor
Number of Wheels
0
Lid Type
Flat
Includes Ashtray
Ashtray Not Included
Resistance Properties
Antimicrobial, Fingerprint-Resistant
Legend
Plastic
Container Basic Material
Metal
Description
Trash Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.