Zoro Homepage

119 gal Step-On Can, Brushed, Stainless Steel, 10.4 in

  • Mfr # CW1897

  • Zoro # G303548015


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
119 gal
Color
Brushed
Height
26 in
Overall Width
10.4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1897
Zoro #
G303548015
UPC #
838810015361
Country of Origin
Taiwan, Province of China

Dimensions

Height
26 in
Overall Width
10.4 in
Length
23.3 in

Details

Container Capacity
119 gal
Item
Step-On Can
Color
Brushed
Material
Stainless Steel
Includes
Step can
Container Shape
Rectangular

Description

The simplehuman butterfly step can has an innovative butterfly lid design that opens from the center for maximum clearance under low countertops. The slim, space-efficient shape makes the most of tight spaces. The strong steel pedal and patented lid shox technology ensure the can will function smoothly and quietly for years. The code K liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.