
12 gal Custom Fit Trash Bags, 1.18 mil, White
Mfr # CW0261MC
Zoro # G515772185
product price: $72.99
/eaKey Features
Height
30 3/4 in
Features
Code M
Legend
Plastic Caution, Simplehuman Logo
Package Configuration
Interleaf
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW0261MC
Zoro #
G515772185
UPC #
838810017570
Country of Origin
China
Dimensions
Height
30 3/4 in
Thickness
1.18 mil
Overall Width
21 1/8 in
Details
Features
Code M
Item
Custom Fit Trash Bags
Legend
Plastic Caution, Simplehuman Logo
Package Configuration
Interleaf
Material
LLDPE
Capacity
12 gal
Color
White
Scent
Fragrance Free
Max. Load
66 lb
Bag Closure Type
Drawstring
Bottom Seal Type
Flat
Bags per Roll
240
Description
Capacity 12 gal, Thickness 1.18 mil, Color White, Bag Closure Type Drawstring, Height 30 3/4 in, Max. Load 66 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 240, Item Custom Fit Trash Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.