Zoro Homepage

12 gal Round Step-On Can, Brushed, Stainless Steel, 15.7 in

  • Mfr # CW2030

  • Zoro # G203547989


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
12 gal
Container Shape
Round
Color
Brushed
Height
26.4 in
Overall Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW2030
Zoro #
G203547989
UPC #
838810018522
Country of Origin
Taiwan, Province of China

Dimensions

Height
26.4 in
Overall Width
15.7 in
Length
14.2 in

Details

Container Capacity
12 gal
Item
Step-On Can
Container Shape
Round
Color
Brushed
Material
Stainless Steel
Includes
Step can, Odorsorb pod trial pack

Description

The simplehuman semi-round step can has a flat back for easy placement against the wall and out of the way. Its large capacity is ideal for busy areas around the home. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time. The code J liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.