
12 gal Step-On Can, Brushed, Stainless Steel, 10.2 in
Mfr # CW2044
Zoro # G303547995
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
12 gal
Color
Brushed
Height
24.4 in
Overall Width
10.2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW2044
Zoro #
G303547995
UPC #
838810020051
Country of Origin
Taiwan, Province of China
Dimensions
Height
24.4 in
Overall Width
10.2 in
Length
21.5 in
Details
Container Capacity
12 gal
Item
Step-On Can
Color
Brushed
Material
Stainless Steel
Includes
Step can
Description
The simplehuman stainless steel slim step can has a space-efficient shape that fits perfectly in tight spots, like between cabinets. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.