Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 gal Rectangular Trash Can, Black, None, Steel, 10 3/4 in

  • Mfr # CW1498

  • Zoro # G615780356


product price: $313.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Container Capacity
13 gal
Container Shape
Rectangular
Color
Black
Height
27 3/8 in
Overall Width
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1498
Zoro #
G615780356
UPC #
838810027357
Country of Origin
Taiwan, Province of China

Dimensions

Height
27 3/8 in
Overall Width
10 3/4 in
Depth
18 1/4 in

Details

Container Capacity
13 gal
Item
Trash Can
Container Shape
Rectangular
Color
Black
Lid Opening Mechanism
None
Material
Steel
Finish
Matte
Includes
Trial Pack of Bags
Mobility
Stationary
Container Mounting Style
Free-Standing
Features
Non-Skid Base, Side Handles
Lid Connection
Lift Up
Lid Type
Dome
Includes Ashtray
Ashtray Not Included
Resistance Properties
Dent-Resistant
Number of Wheels
0
Standards
ADA Compliant

Description

Heavy-Guage Commercial Cans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.