
132 gal Indoor Metal Can, Brushed, Stainless Steel, 10.7 in
Mfr # CW1467
Zoro # G203547972
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
132 gal
Color
Brushed
Height
27.4 in
Overall Width
10.7 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW1467
Zoro #
G203547972
UPC #
838810013442
Country of Origin
Taiwan, Province of China
Dimensions
Height
27.4 in
Overall Width
10.7 in
Length
18.2 in
Details
Container Capacity
132 gal
Item
Indoor Metal Can
Color
Brushed
Material
Stainless Steel
Lid Type
Open Top
For Use With
CW0275
Includes
Open Can
Receptacle Container Style
Slim
Container Shape
Rectangular
Description
The simplehuman slim open can has a space-efficient shape designed for tight spaces, while its open lid makes it easy to toss in trash on the go. The heavy-gauge stainless steel construction, lift-off lid, and large capacity make it an ideal choice for for busy, high-traffic areas such as restaurants, coffee shops, and hotel lobbies. ADA-compliant. The code N liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.