Zoro Homepage

132 gal Rectangular Step-On Can, Brushed, Foot Pedal, Stainless Steel, 19.8 in

  • Mfr # CW1816

  • Zoro # G703548004


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
132 gal
Container Shape
Rectangular
Color
Brushed
Height
25.7 in
Overall Width
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1816
Zoro #
G703548004
UPC #
838810005553
Country of Origin
Taiwan, Province of China

Dimensions

Height
25.7 in
Overall Width
19.8 in
Depth
12 3/4 in
Length
12.8 in

Details

Container Capacity
132 gal
Item
Step-On Can
Container Shape
Rectangular
Color
Brushed
Lid Opening Mechanism
Foot Pedal
Material
Stainless Steel
Includes
Step can
Container Mounting Style
Free-Standing
Mobility
Stationary
Lid Type
Flat
Container Product Grouping
Trash Can
Finish
Brushed
Standards
ADA Compliant
Features
Lid Shox Technology, Quiet and Controlled Lid
Rigid Liner Material
Plastic
Location
Indoor/Outdoor
Includes Ashtray
Ashtray Not Included
Lid Connection
Hinged
Resistance Properties
Antimicrobial, Fingerprint-Resistant
Number of Wheels
0

Description

Trash Can, Rectangular, Flat, 13 gal, Silver, Height 25 3/4 in, Width/Diameter 19 13/16 in, Depth 12 3/4 in, Metal, Stainless Steel, Brushed, Indoor/Outdoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.