
15 gal Custom Fit Trash Bags, 1.18 mil, White
Mfr # CW0265MC
Zoro # G515772048
product price: $100.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Height
37 in
Material
LLDPE
Color
White
Legend
Plastic Caution, Simplehuman Logo
Package Configuration
Interleaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW0265MC
Zoro #
G515772048
UPC #
838810017624
Country of Origin
China
Dimensions
Height
37 in
Thickness
1.18 mil
Overall Width
26 5/8 in
Details
Material
LLDPE
Color
White
Legend
Plastic Caution, Simplehuman Logo
Package Configuration
Interleaf
Bag Closure Type
Drawstring
Max. Load
66 lb
Features
Code U
Scent
Fragrance Free
Capacity
15 gal
Item
Custom Fit Trash Bags
Bottom Seal Type
Flat
Bags per Roll
240
Description
Capacity 15 gal, Thickness 1.18 mil, Color White, Bag Closure Type Drawstring, Height 37 in, Max. Load 66 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 240, Item Custom Fit Trash Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.