15 L Round Indoor Metal Can, Brushed, Stainless Steel, 5 in

  • Mfr # CW2084

  • Zoro # G503548020


product price:  $30.00
/ea

Key Features

Container Capacity
15 L
Container Shape
Round
Color
Brushed
Height
7.4 in
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW2084
Zoro #
G503548020
UPC #
838810023069
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4 in
Overall Width
5 in
Length
5 in

Details

Container Capacity
15 L
Item
Indoor Metal Can
Container Shape
Round
Color
Brushed
Material
Stainless Steel
Receptacle Container Style
1.5L Mini Can
Includes
mini can

Description

The simplehuman mini can is perfect for your vanity and is ideal for throwing away cotton balls, makeup remover sheets, and eyeliner pencil shavings. Or use it in the kitchen for tea bags, coffee pods, and food scraps; or in the laundry room for lint and dryer sheets. The balanced swing lid easily opens then gently swings back into place. It also lifts off to empty the contents, and the smooth plastic inner lining is a cinch to wipe clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.