Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 gal Half-Round Trash Can, Black, None, Steel, Not Applicable

  • Mfr # CW1497

  • Zoro # G715780317


product price: $328.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Container Capacity
16 gal
Container Shape
Half-Round
Color
Black
Height
29 7/8 in
Lid Opening Mechanism
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1497
Zoro #
G715780317
UPC #
838810027340
Country of Origin
Taiwan, Province of China

Dimensions

Height
29 7/8 in
Depth
13 1/8 in
Overall Diameter
18 1/2 in

Details

Container Capacity
16 gal
Item
Trash Can
Container Shape
Half-Round
Color
Black
Lid Opening Mechanism
None
Material
Steel
Features
Non-Skid Base, Side Handles
Mobility
Stationary
Includes
Trial Pack of Bags
Finish
Matte
Container Mounting Style
Free-Standing
Lid Type
Dome
Lid Connection
Lift Up
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Resistance Properties
Dent-Resistant
Standards
ADA Compliant

Description

Heavy-Guage Commercial Cans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.