Zoro Homepage

16 gal Indoor Plastic Can, Black, Plastic, 12.5 in

  • Mfr # CW1333

  • Zoro # G003547981


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Color
Black
Height
26 in
Overall Width
12.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1333
Zoro #
G003547981
UPC #
838810007540
Country of Origin
Taiwan, Province of China

Dimensions

Height
26 in
Overall Width
12.5 in
Length
16.3 in

Details

Container Capacity
16 gal
Item
Indoor Plastic Can
Color
Black
Material
Plastic
Lid Type
Swing
Includes
Swing lid can

Description

The simplehuman swing lid plastic can has a perfectly balanced swing lid with a heavy-duty hinge that opens easily and then gently swings back into place. A quick-release hinge lets you remove the lid in a snap for easy cleaning. ADA-compliant. The code Q liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.