16 gal Round Indoor Metal Can, Brushed, Stainless Steel, 18.5 in

  • Mfr # CW1468

  • Zoro # G803547976


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
16 gal
Container Shape
Round
Color
Brushed
Height
29.9 in
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1468
Zoro #
G803547976
UPC #
838810013459
Country of Origin
Taiwan, Province of China

Dimensions

Height
29.9 in
Overall Width
18.5 in
Length
13.1 in

Details

Container Capacity
16 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Brushed
Material
Stainless Steel
For Use With
CW0274
Includes
Open Can
Receptacle Container Style
Semi-round
Lid Type
Open Top

Description

The simplehuman semi-round open can has a flat back for placement against the wall and out of the way, while its open lid design makes it easy to toss in trash on the go. The heavy-gauge stainless steel construction, lift-off lid, and large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families. ADA-compliant. The code P liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.