Zoro Homepage

1.6 gal Round Step-On Can, Brushed, Stainless Steel, 8.9 in

  • Mfr # CW1834

  • Zoro # G903547975


product price: $40.00
/ea

Key Features

Container Capacity
1.6 gal
Container Shape
Round
Color
Brushed
Height
13.6 in
Overall Width
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1834
Zoro #
G903547975
UPC #
838810006994
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.6 in
Overall Width
8.9 in
Length
9.3 in

Details

Container Capacity
1.6 gal
Item
Step-On Can
Container Shape
Round
Color
Brushed
Material
Stainless Steel
Receptacle Container Style
6L Semi-round
Includes
Step can

Description

The simplehuman space-efficient semi-round step can is perfect for smaller spaces like a bathroom or an office. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time. A removable inner bucket makes for easy trash disposal. The code B liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.