Shop SIMPLEHUMAN
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16 gal Round Trash Can, Black, Steel
- Mfr # CW1496
- Zoro # G015780345
product price:Â
$
289.99
/ea
Key Features
Container Capacity
16 gal
Container Shape
Round
Color
Black
Height
29 3/4 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW1496
- Zoro #
- G015780345
- UPC #
- 838810027333
- Country of Origin
- Taiwan, Province of China
- Container Capacity
- 16 gal
- Item
- Trash Can
- Container Shape
- Round
- Color
- Black
- Lid Opening Mechanism
- None
- Material
- Steel
- Includes
- Trial Pack of Bags
- Finish
- Matte
- Features
- 9 in Opening, Non-Skid Base, Side Handles
- Mobility
- Stationary
- Container Mounting Style
- Free-Standing
- Resistance Properties
- Dent-Resistant
- Standards
- ADA Compliant
- Lid Connection
- Lift Up
- Lid Type
- Dome
- Number of Wheels
- 0
- Includes Ashtray
- Ashtray Not Included
- Container Material
- Steel
- Product Type
- Trash Can
- Wire Color
- Black
Dimensions
- Height
- 29 3/4 in
- Overall Diameter
- 16 1/4 in
- Fits Chest Size
- 9 in Opening, Non-Skid Base, Side Handles
Description
Heavy-Guage Commercial Cans
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.