
20 Liter Dual Compartment Slim Open Top Recycling Trash Can, Heavy Gauge Brushed Stainless Steel
Mfr # CW1470
Zoro # G503548006
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Container Capacity
20 L
Color
Brushed
Height
15.2 in
Overall Width
8.7 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW1470
Zoro #
G503548006
UPC #
838810016689
Country of Origin
Taiwan, Province of China
Dimensions
Height
15.2 in
Overall Width
8.7 in
Length
16.7 in
Details
Container Capacity
20 L
Item
Trash Can
Color
Brushed
Material
Stainless Steel
Includes
Dual compartment open can
Lid Type
Open Top
Description
The simplehuman dual compartment slim open can has two inner buckets and a space-efficient shape that make it easy to separate your daily amount of trash and recyclables in one place – perfect for hotel rooms or offices. Sturdy stainless steel construction and durable plastic buckets will ensure this can lasts a long time even in tough environments. ADA-compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.