Shop SIMPLEHUMAN
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
21 gal Half-Round Trash Can, Black, Steel
- Mfr # CW1495
- Zoro # G415780297
product price:Â
$
272.99
/ea
Key Features
Container Capacity
21 gal
Container Shape
Half-Round
Color
Black
Height
30 in
Lid Opening Mechanism
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CW1495
- Zoro #
- G415780297
- UPC #
- 838810027326
- Country of Origin
- Taiwan, Province of China
- Container Capacity
- 21 gal
- Item
- Trash Can
- Container Shape
- Half-Round
- Color
- Black
- Lid Opening Mechanism
- None
- Material
- Steel
- Container Mounting Style
- Free-Standing
- Mobility
- Stationary
- Includes
- Trial Pack of Bags
- Finish
- Matte
- Features
- Non-Skid Base, Side Handles
- Lid Type
- Dome
- Resistance Properties
- Dent-Resistant
- Includes Ashtray
- Ashtray Not Included
- Number of Wheels
- 0
- Standards
- ADA Compliant
- Lid Connection
- Lift Up
- Product Type
- Trash Can
- Container Material
- Steel
- Wire Color
- Black
Dimensions
- Height
- 30 in
- Depth
- 14 1/4 in
- Overall Diameter
- 20 3/4 in
- Fits Chest Size
- Non-Skid Base, Side Handles
Description
Heavy-Guage Commercial Cans
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.