
21 gal Round Trash Can, Black, None, Steel, Not Applicable
Mfr # CW1494
Zoro # G115780344
product price: $302.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Container Capacity
21 gal
Container Shape
Round
Color
Black
Height
30 in
Lid Opening Mechanism
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW1494
Zoro #
G115780344
UPC #
838810027319
Country of Origin
Taiwan, Province of China
Dimensions
Height
30 in
Overall Diameter
17 3/4 in
Details
Container Capacity
21 gal
Item
Trash Can
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Steel
Finish
Matte
Container Mounting Style
Free-Standing
Mobility
Stationary
Includes
Trial Pack of Bags
Features
10 1/2 in Opening, Non-Skid Base, Side Handles
Includes Ashtray
Ashtray Not Included
Standards
ADA Compliant
Lid Connection
Lift Up
Resistance Properties
Dent-Resistant
Number of Wheels
0
Lid Type
Dome
Description
Heavy-Guage Commercial Cans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.