
3 gal Rectangular Trash Can, Silver, Swing, Stainless Steel, 6 1/4 in
Mfr # CW1225
Zoro # G113355728
product price: $45.19
/eaKey Features
Container Capacity
3 gal
Container Shape
Rectangular
Color
Silver
Height
13 1/8 in
Overall Width
6 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW1225
Zoro #
G113355728
UPC #
838810006260
Country of Origin
China
Dimensions
Height
13 1/8 in
Overall Width
6 1/4 in
Depth
11 3/8 in
Details
Container Capacity
3 gal
Item
Trash Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
Swing
Material
Stainless Steel
Features
Perfectly Balanced Center-Weighted Swing, Quick-Release Hinge Removes the Lid in a Snap for Easy Cleaning, Use Code Q Customer Liner
Container Mounting Style
Free-Standing
Finish
Brushed
Includes
Trial Pack of Bags
Mobility
Stationary
Lid Connection
Hinged
Location
Indoor
Standards
ADA Compliant
Container Product Grouping
Trash Can
Resistance Properties
Antimicrobial, Fingerprint-Resistant
Compatible Manufacturer Lid Part Number
Lid Included
Includes Ashtray
Ashtray Not Included
Lid Type
Open
Number of Wheels
0
Container Basic Material
Metal
Description
Trash Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.