Zoro Homepage
This item is Discontinued.
Simplehuman 40 - 50 L Trash bag liners, 1.18 mm, White CW0275

40 - 50 L Trash bag liners, 1.18 mm, White (Discontinued)

  • Mfr # CW0275
  • Zoro # G803548010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0275
Zoro #
G803548010
UPC #
838810017846
Country of Origin
China

Dimensions

Thickness
1.18 mm
Width
8.8"
Length
7.1"
Height
11.8"

Details

Capacity
40 - 50 L
Material
Plastic
Color
White
Item
Trash bag liners
For Use With
CW1467
Includes
200 Liners
Weight
14.31 lb

Description

The custom fit liners are designed to fit simplehuman cans perfectly so there is no messy bag overhang or bunching — and they never slip. Extra-thick plastic and double-seam construction prevent rips and tears, even if you pack trash the rim. Quick-dispense packs make it easy to grab liners one-by-one without messy unraveling.


  • CUSTOM FIT LINERS - Our liners are tailored to perfectly fit our cans so they don't slip and the bag stays completely hidden when the lid is closed.
  • THICK DOUBLE SEAMS - Extra durable plastic and thick double seams prevent rips and tears.
  • CONVENIENT DRAWSTRING HANDLES - Easy to lift, tie and carry.
  • HANDY DISPENSER PACKS - Perforated opening for easy dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.