Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Liter Rectangular Kitchen Step Trash Can with Soft-Close Lid, Brushed Stainless Steel

  • Mfr # CW2024

  • Zoro # G203548016


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
45 L
Container Shape
Rectangular
Color
Brushed
Height
25.8 in
Overall Width
15.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW2024
Zoro #
G203548016
UPC #
838810017815
Country of Origin
Taiwan, Province of China

Dimensions

Height
25.8 in
Overall Width
15.9 in
Length
13.3 in

Details

Container Capacity
45 L
Item
Step-On Can
Container Shape
Rectangular
Color
Brushed
Material
Stainless Steel
Includes
Step can, Odorsorb pod trial pack

Description

The simplehuman stainless steel rectangular step can features an innovative 'liner pocket' that stores and dispenses liners from inside the can for a faster liner change. The stainless steel liner rim grips the liner and keeps it hidden. And with no inner bucket, there's more space for trash. Strong wide steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time.Code M liner refill packs store perfectly in this can's liner pocket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.