4.5 Liter/1.2 Gallon Round Bathroom Step Trash Can, Polished Stainless Steel

  • Mfr # CW1851

  • Zoro # G403548007


product price: $30.00
/ea

Key Features

Container Capacity
12 gal
Container Shape
Round
Height
12.1 in
Overall Width
7.6 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1851
Zoro #
G403548007
UPC #
838810008592
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.1 in
Overall Width
7.6 in
Length
10 in

Details

Container Capacity
12 gal
Item
Step-On Can
Container Shape
Round
Color
Polished
Material
Stainless Steel
Includes
Step can
Receptacle Container Style
4.5L Round

Description

This compact classic round step can is perfect for smaller spaces like a bathroom or an office. The strong steel pedal is built to last, and lid shox technology ensures a smooth, silent close every time. A removable inner bucket makes for easy trash disposal. The simplehuman code A liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.