Zoro Homepage

50 Liter/13 Gallon Semi-Round Kitchen Step Trash Can with Secure Slide Lock, Grey Plastic

  • Mfr # CW1357

  • Zoro # G103547997


product price: $54.99
/ea

Key Features

Container Capacity
13 gal
Container Shape
Round
Color
Grey
Height
26.2 in
Overall Width
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1357
Zoro #
G103547997
UPC #
838810011158
Country of Origin
Taiwan, Province of China

Dimensions

Height
26.2 in
Overall Width
18.7 in
Length
14.4 in

Details

Container Capacity
13 gal
Item
Step-On Can
Container Shape
Round
Color
Grey
Material
Plastic
Includes
Step can

Description

The simplehuman semi-round plastic step can has a flat back for easy placement against the wall and out of the way. Its large capacity also makes it an ideal choice for busy areas around the home. It has a strong steel pedal that is designed to last, and patented lid shox technology ensures a smooth, silent close every time. A slide lock helps keep trash in and pets and curious children out. The code P liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.