Zoro Homepage

58 Liter / 15 Gal. Rectangular Indoor Metal Can, Brushed, Voice & Motion Sensor, Stainless Steel

  • Mfr # ST2047

  • Zoro # G916431735


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
58 Liter / 15 Gal.
Container Shape
Rectangular
Color
Brushed
Height
24.8 in
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2047
Zoro #
G916431735
UPC #
838810027678
Country of Origin
Taiwan, Province of China

Dimensions

Height
24.8 in
Overall Width
18.5 in

Details

Container Capacity
58 Liter / 15 Gal.
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Brushed
Lid Opening Mechanism
Voice & Motion Sensor
Material
Stainless Steel
Finish
Brushed; Invisible silver-ion coating
Mobility
Stationary
Includes
Global Instruction Sheet, Liner Trial Pack, Plug-in Power Adapter, odorsorb pod trial pack
Container Mounting Style
Free-Standing
Lid Type
Flat

Description

Just say, open can and the lid opens automatically, so throwing trash away is quick, efficient and hassle-free. You can also say, stay open while performing longer chores or cooking, and the lid wont close until you say, close can or it will close automatically after 10 minutes. It also has a motion sensor that opens the can with a wave of your hand and is smart enough to adapt to you and the surrounding environment - no false triggers, no unexpected lid closures. This can features our innovative liner pocket, which stores and dispenses liners from inside the can for a faster liner change. The liner rim lifts up for easy access to the liner, then closes to grip and keep it neatly out of sight, and the can's stainless steel surface is protected by an invisible silver-ion coating that resists fingerprints and germs. ADA-compliant. Code Q custom fit liner fits this can perfectly - no bunching or slipping for a cleaner trash experience. Liner refill packs store easily in this can's liner pocket.


  • HIGH-PERFORMANCE VOICE & MOTION CONTROL - Life is messy! That's why SIMPLEHUMAN develops sensor technologies that offer quicker, cleaner access to our cans. Whether you want to cut down on germs or footsteps, the goal is to remove friction and effort from the task.
  • I HEAR YOU! It only takes one microphone for accurate voice recognition, even in loud, busy environments. Just say, "open can" or you can say, "stay open" for longer chores then "close can" when you are finished with your task.
  • MINI, MIGHTY & WHISPER QUIET - The powerful motor is small enough to fit neatly into the hinge, so no bulky mechanics block the wide opening of the can. And it's nearly silent.
  • NEAT & SECURE - Stainless steel liner rim flips up for a quick and easy liner change, then closes over the liner to hold it tightly in place and keep it hidden from sight.
  • LINER POCKETS - Easy to store a 20 pack of custom fit liners inside the can so you never have to search for them. The liner pocket dispenses liners one by one quickly and easily for a faster liner change.
  • CLEANER STAINLESS STEEL - Invisible silver-ion coating resists fingerprints and the spread of germs without dulling the natural sheen and luster of the steel.
  • POD IN, ODORS OUT - Now including all-natural odorsorb pod that fits discreetly under the lid of your simplehuman can to eliminate trash odors for 45 days.
  • CUSTOM FIT LINERS: CODE Q liners are designed to fit this can perfectly so they don't slip, and they stay completely hidden.
  • OPTIONAL COMPOST CADDY - Conveniently docks on the side of this trash can encouraging you to separate organics from trash, making waste management even more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.