6 Liter / 1.6 Gal. Mini Semi-round Step Can w/ Inner Bucket & Liner Pocket, Matte Black Steel

  • Mfr # CW2109

  • Zoro # G716431737


product price:  $69.99
/ea

Key Features

Container Capacity
6 Liter / 1.6 Gal.
Container Shape
Half-Round
Height
14.3 in
Overall Width
10.7 in
Lid Opening Mechanism
Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW2109
Zoro #
G716431737
UPC #
838810026466
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.3 in
Overall Width
10.7 in
Depth
12.5 in

Details

Container Capacity
6 Liter / 1.6 Gal.
Item
Step-On Can
Container Shape
Half-Round
Color
Black
Lid Opening Mechanism
Step
Material
Stainless Steel
Finish
Black
Container Mounting Style
Free-Standing
Includes
Liner Trial Pack
Mobility
Stationary
Lid Type
Flat

Description

SIMPLEHUMAN Mini Step Can with soft semi-round shape and invisible hinge is perfect for tight spaces. Liner pocket stores and dispenses liners one at a time for a faster liner change. Durable steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. Removable inner bucket makes it easy to access the liner pocket. Code B custom fit liner fits this can perfectly - no bunching or slipping for a cleaner trash experience. Liner refill packs store easily in this can's liner pocket.


  • WELL-ROUNDED SMALL CAN - The space-efficient small can with big can features and quality. Its soft semi-round shape gives you generous capacity but fits in a tight spot, and the sleek internal hinge allows you to put it flush against the wall.
  • STORE AND DISPENSE LINERS FROM INSIDE THE CAN - Need a fresh liner? No need for a trip to the pantry. Our liner pocket stores a 30 pack of custom fit liners and dispenses them one by one from inside the can. Easy-peasy!
  • SLEEK INTERNAL HINGE - Allows the lid to open smoothly, even when the can is placed flush against the wall.
  • STRONG STEEL PEDAL - Extra-wide steel pedal is engineered to last 150,000 steps that's more than 20 steps a day for 20 years.
  • SILENT CLOSE LID - Patented lid shox® technology controls the motion of the lid for a slow, silent close.
  • REMOVABLE INNER BUCKET - Made from 100% post-consumer recycled plastic, the inner bucket lifts out for quick liner change and easy cleaning.
  • CUSTOM FIT LINERS: CODE B liners are designed to fit this can perfectly so they don't slip, and they stay completely hidden.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.