
6 Liter / 1.6 Gal. Mini Semi-round Step Can w/ Inner Bucket & Liner Pocket, Matte Gold Steel
Mfr # CW2129
Zoro # G116431733
product price: $69.99
/eaKey Features
Container Capacity
6 Liter / 1.6 Gal.
Container Shape
Half-Round
Height
14.3 in
Overall Width
10.7 in
Lid Opening Mechanism
Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW2129
Zoro #
G116431733
UPC #
838810028316
Country of Origin
Taiwan, Province of China
Dimensions
Height
14.3 in
Overall Width
10.7 in
Depth
12.5 in
Details
Container Capacity
6 Liter / 1.6 Gal.
Item
Step-On Can
Container Shape
Half-Round
Color
Matte Gold
Lid Opening Mechanism
Step
Material
Stainless Steel
Finish
Matte Gold
Includes
Liner Trial Pack
Mobility
Stationary
Container Mounting Style
Free-Standing
Lid Type
Flat
Description
SIMPLEHUMAN Mini Step Can with soft semi-round shape and invisible hinge is perfect for tight spaces. Liner pocket stores and dispenses liners one at a time for a faster liner change. Durable steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. Removable inner bucket makes it easy to access the liner pocket. Code B custom fit liner fits this can perfectly - no bunching or slipping for a cleaner trash experience. Liner refill packs store easily in this can's liner pocket.
- WELL-ROUNDED SMALL CAN - The space-efficient small can with big can features and quality. Its soft semi-round shape gives you generous capacity but fits in a tight spot, and the sleek internal hinge allows you to put it flush against the wall.
- STORE AND DISPENSE LINERS FROM INSIDE THE CAN - Need a fresh liner? No need for a trip to the pantry. Our liner pocket stores a 30 pack of custom fit liners and dispenses them one by one from inside the can. Easy-peasy!
- SLEEK INTERNAL HINGE - Allows the lid to open smoothly, even when the can is placed flush against the wall.
- STRONG STEEL PEDAL - Extra-wide steel pedal is engineered to last 150,000 steps that's more than 20 steps a day for 20 years.
- SILENT CLOSE LID - Patented lid shox® technology controls the motion of the lid for a slow, silent close.
- REMOVABLE INNER BUCKET - Made from 100% post-consumer recycled plastic, the inner bucket lifts out for quick liner change and easy cleaning.
- CUSTOM FIT LINERS: CODE B liners are designed to fit this can perfectly so they don't slip, and they stay completely hidden.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.