6 Liter / 1.6 Gal. Trash Bags, 12.1 in x 17.7 in, 0.5 mil, White, 360 PK

  • Mfr # CW0251MC

  • Zoro # G316431731


product price:  $44.99
/pk 360, $0.12/ea

Key Features

Capacity
6 Liter / 1.6 Gal.
Bag Closure Type
Drawstring
Material
Linear Low Density Polyethylene
Thickness
0.5 mil
Size
12.1 in x 17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW0251MC
Zoro #
G316431731
UPC #
838810017518
Country of Origin
China

Dimensions

Thickness
0.5 mil
Size
12.1 in x 17.7 in
Width
7.4 in
Length
11.5 in
Height
9.1 in

Details

Capacity
6 Liter / 1.6 Gal.
Bag Closure Type
Drawstring
Material
Linear Low Density Polyethylene
Color
White
Item
Trash Bags
Seal
Flat
Features
360 Liners
% Recycled Content
50%

Description

SIMPLEHUMAN custom fit liners are designed to fit each of the cans perfectly so there is no messy bag overhang or bunching - and they never slip. Extra-thick plastic and double-seam construction prevent rips and tears, even if you pack trash to the rim.


  • PERFECT FIT - SIMPLEHUMAN custom fit liners are tailored to fit our cans perfectly so they don't slip, and they stay neatly hidden when the lid is closed.
  • NO RIPS, NO PUNCTURES - Extra-durable plastic and thick double seams let you pack your trash to the rim without worry of tears or leaks.
  • ONE-BY-ONE: Quick-dispense pack lets you grab liners one by one without the hassle of hard-to-find perforations or messy unraveling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.