60 L Half-Round Step-On Can, Brushed, Foot Pedal, Stainless Steel, 17.9 in

  • Mfr # CW2029

  • Zoro # G003548018


product price: $170.09
/ea
Free Shipping & Returns

Key Features

Container Capacity
60 L
Container Shape
Half-Round
Color
Brushed
Height
26.4 in
Overall Width
17.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW2029
Zoro #
G003548018
UPC #
838810018539
Country of Origin
Taiwan, Province of China

Dimensions

Height
26.4 in
Overall Width
17.9 in
Length
16.4 in
Depth
16 3/8 in
Overall Diameter
17 7/8 in

Details

Container Capacity
60 L
Item
Step-On Can
Container Shape
Half-Round
Color
Brushed
Lid Opening Mechanism
Foot Pedal
Material
Stainless Steel
Finish
Brushed
Standards
ADA Compliant
Location
Indoor/Outdoor
Container Product Grouping
Trash Can
Lid Type
Flat
For Use With
CW0274
Includes
Step can, Odorsorb pod trial pack
Mobility
Stationary
Container Mounting Style
Free-Standing
Features
Lid Shox Technology, Lift Off Liner Rim, Quiet and Controlled Lid
Includes Ashtray
Ashtray Not Included
Resistance Properties
Antimicrobial, Fingerprint-Resistant
Number of Wheels
0
Lid Connection
Hinged

Description

Trash Can, Half-Round, Flat, 16 gal, Silver, Height 26 3/8 in, Width/Diameter 17 7/8 in, Depth 16 3/8 in, Metal, Stainless Steel, Brushed, Indoor/Outdoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.