
60 Liter/16 Gallon Swing Lid Trash Can, Grey Plastic
Mfr # CW1335
Zoro # G203547996
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Grey
Height
26"
Material
Plastic
Weight
9.81 lb
Includes
Swing lid can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW1335
Zoro #
G203547996
UPC #
838810007564
Country of Origin
Taiwan, Province of China
Dimensions
Height
26"
Details
Item
Indoor Plastic Can
Color
Grey
Material
Plastic
Weight
9.81 lb
Includes
Swing lid can
Description
The simplehuman swing lid plastic can is built with a heavy duty hinge for a smooth swing and added durability. The swing top is perfectly balanced to open easily and close quickly. Quick release buttons make the swing top quick and easy to remove for cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.