Zoro Homepage

8 gal Custom Fit Trash Bags, 1.18 mil, White

  • Mfr # CW0258MC

  • Zoro # G815772113


product price: $64.99
/ea

Key Features

Scent
Fragrance Free
Capacity
8 gal
Thickness
1.18 mil
Color
White
Max. Load
66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0258MC
Zoro #
G815772113
UPC #
838810017549
Country of Origin
China

Dimensions

Thickness
1.18 mil
Height
28 in
Overall Width
18 1/2 in

Details

Item
Custom Fit Trash Bags
Scent
Fragrance Free
Capacity
8 gal
Color
White
Max. Load
66 lb
Legend
Plastic Caution, Simplehuman Logo
Material
LLDPE
Bag Closure Type
Drawstring
Features
Code H
Package Configuration
Interleaf
Bags per Roll
240
Bottom Seal Type
Flat

Description

Capacity 8 gal, Thickness 1.18 mil, Color White, Bag Closure Type Drawstring, Height 28 in, Max. Load 66 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 240, Item Custom Fit Trash Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.