Zoro Homepage

8 gal Custom Fit Trash Bags, 1.18 mil, White

  • Mfr # CW0259MC

  • Zoro # G015772098


product price: $66.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
LLDPE
Color
White
Package Configuration
Interleaf
Legend
Plastic Caution, Simplehuman Logo
Max. Load
66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW0259MC
Zoro #
G015772098
UPC #
838810017556
Country of Origin
China

Dimensions

Height
29 7/8 in
Thickness
1.18 mil
Overall Width
21 1/8 in

Details

Material
LLDPE
Color
White
Package Configuration
Interleaf
Legend
Plastic Caution, Simplehuman Logo
Max. Load
66 lb
Bag Closure Type
Drawstring
Features
Code J
Scent
Fragrance Free
Item
Custom Fit Trash Bags
Capacity
8 gal
Bottom Seal Type
Flat
Bags per Roll
240

Description

Capacity 8 gal, Thickness 1.18 mil, Color White, Bag Closure Type Drawstring, Height 29 7/8 in, Max. Load 66 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 240, Item Custom Fit Trash Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.