
9 gal Custom Fit Trash Bags, 1.18 mil, White
Mfr # CW0260MC
Zoro # G315772231
product price: $85.35
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Bag Closure Type
Drawstring
Scent
Fragrance Free
Package Configuration
Interleaf
Color
White
Material
LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CW0260MC
Zoro #
G315772231
UPC #
838810017563
Country of Origin
China
Dimensions
Height
28 in
Thickness
1.18 mil
Overall Width
24 3/8 in
Details
Bag Closure Type
Drawstring
Item
Custom Fit Trash Bags
Scent
Fragrance Free
Package Configuration
Interleaf
Color
White
Material
LLDPE
Legend
Plastic Caution, Simplehuman Logo
Capacity
9 gal
Features
Code K
Max. Load
66 lb
Bags per Roll
240
Bottom Seal Type
Flat
Description
Capacity 9 gal, Thickness 1.18 mil, Color White, Bag Closure Type Drawstring, Height 28 in, Max. Load 66 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Plastic Caution, Simplehuman Logo, Package Configuration Interleaf, Bags per Roll 240, Item Custom Fit Trash Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.