Zoro Homepage

Makeup Mirror, Round, 9 in. H, With Frame

  • Mfr # ST3021

  • Zoro # G216049142


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Features
Color Rendering, Surgical Grade LED, Telescoping Swing Arm, Tri Lux Technology
Overall Width
11 in, 12 in, 13 in, 14 in, 15 in, 16 in
Overall Height
9 in
Shape
Round
Mirror Type
With Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3021
Zoro #
G216049142
UPC #
838810020754
Country of Origin
China

Dimensions

Overall Width
11 in, 12 in, 13 in, 14 in, 15 in, 16 in
Overall Height
9 in
Arm Length
11 in
Overall Diameter
9 1/10 in

Details

Item
Makeup Mirror
Features
Color Rendering, Surgical Grade LED, Telescoping Swing Arm, Tri Lux Technology
Shape
Round
Mirror Type
With Frame
Power Source
Electric Hardwired
Includes Lamps
Yes
Lamp Type
LED
ADA Compliant
No
Frame Material
Stainless Steel
Magnification
5X
Frame Finish
Rose Gold Plated
Tilt Type
Adjustable
Mirror Surface
Glass

Description

Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 9 in, Overall Width 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, Frame Finish Rose Gold-Plated, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type LED, Magnification 5X, Overall Diameter 9 1/8 in, ADA Compliant Not ADA Compliant, Product Type Makeup Mirror, Arm Length 11 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.