Toilet Brush with Caddy, Stiff, 13 in L Handle, 1 1/2 in L Brush, Gray, Stainless Steel
Mfr # BT1084
Zoro # G908232050
product price:Â $35.29
/eaKey Features
Brush Type
Toilet Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Brush Length
1-1/2 in
Handle Length
13 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT1084
Zoro #
G908232050
UPC #
838810015811
Country of Origin
Taiwan, Province of China
Dimensions
Brush Length
1-1/2 in
Handle Length
13 in
Overall Length
18 5/8 in
Details
Item
Toilet Brush with Caddy
Brush Type
Toilet Brush
Bristle Firmness
Stiff
Bristle Color
Gray
Bristle Material
Polypropylene
Handle Material
Stainless Steel
Features
Slim Dome Shaped Cover Conveniently Stores the Toilet Brush when Not in Use, Keeping it Hygienic and Discreetly Hidden
Holder Material
Plastic
Includes Holder
Yes
Description
Toilet Brush with Caddy, Bristle Material Polypropylene, Handle Material Stainless Steel, Brush Length 1 1/2 in, Handle Length 13 in, Overall Length 18 5/8 in, Bristle Color Gray, Holder Material Plastic, Includes Holder Yes, Bristle Firmness Stiff
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.