Zoro Homepage

Toiletry Dispenser, Black, SS

  • Mfr # ST1079

  • Zoro # G016055268


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Locking
Lockable
Overall Depth
5 3/8 in
Number of Reservoirs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1079
Zoro #
G016055268
UPC #
838810025889
Country of Origin
China

Dimensions

Overall Depth
5 3/8 in
Overall Width
5 5/8 in
Overall Height
7 3/4 in

Details

Material
Stainless Steel
Item
Toiletry Dispenser
Color
Black
Locking
Lockable
Number of Reservoirs
1
Dispensing Volume
0.5 mL, 2.4 mL
Reservoir Capacity
14 fl oz
Legend
Dishwashing Soap
Refill Style
Cartridge Bottle
Dispensing Mechanism
Automatic Sensor
Reservoir Opacity
Opaque
Includes Mounting Hardware
Mounting Hardware Not Included
Product Type
Toiletry Dispenser

Description

Dispenser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.